Buy more than* S$200* and get FREE SHIPPING

  • Stay
  • Stay
  • Stay
  • Stay

Stay TM-30-L

1.00 (1)
Item.#
09327202
Mfr.#
TM-30-L
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Caution
When mounting with a countersunk screw or countersunk head rivet, please do some chamfering work on the side you are going to attach it to.
Allowable Load (N[kgf])
128[13]
Model
With left
Purpose
Measuring instruments and communication equipment
Weight (g)
31
Material and Processing
L-shaped bracket SPCC/Cr (shaft) BSW/Sn-Co "Cr color" (Arm) SPCC/Cr (washer / PA- (Oval shaped bracket) SPCC/Cr
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
I intended to use it for the writing table.
1
From Japan
On 2015-08-15 19:03:34
I thought that it was cheap but I bought it, but it's too small to be used on a table. It is a mistake that I did not check well in size. Nothing to use
This review is about item#09327211.