Buy more than* S$200* and get FREE SHIPPING

  • Stay
  • Stay
  • Stay
  • Stay
  • Stay

Stay TM-30-R

1.00 (1)
Item.#
09327211
Mfr.#
TM-30-R
Package Qty.
1PC
Ship pack of
1
3.06 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
When mounting with a countersunk screw or countersunk head rivet, please do some chamfering work on the side you are going to attach it to.
Allowable Load (N[kgf])
128[13]
Model
With right
Purpose
Measuring instruments and communication equipment
Weight (g)
31
Material and Processing
L-shaped bracket SPCC/Cr (Axis) BSW/Sn-Co "Cr color" (Arm) SPCC/Cr (washer / PA- (Oval shaped bracket) SPCC/Cr
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
I was going to use for writing table.
1
From Japan
On 2015-08-15 19:03:34
I bought while I think that cheap, but it does not work for too small table. I also miss you did not check carefully size. No one can be used
This review is about item#09327211.