Buy more than* S$200* and get FREE SHIPPING

  • Stay for The Upper Lid
  • Stay for The Upper Lid
  • Stay for The Upper Lid
  • Stay for The Upper Lid

Stay for The Upper Lid TM-28-1L

4.50 (2)
Item.#
09327227
Mfr.#
TM-28-1L
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Caution
When mounting with a countersunk screw or countersunk head rivet, please do some chamfering work on the side you are going to attach it to.
Allowable Load (N[kgf])
63.8[6.5]
Dimensions B (mm)
67
Weight (g)
29
Material and Processing
Arm bracket SPCC/Cr (rivet) BSW/Sn-Co Cr colors (washer ) PA/primary colors
Purpose
Measuring instruments and communication equipment
Dimensions C (mm)
9
Dimensions A (mm)
134
Model
With left
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Foldable stand stopper
5
From Japan
On 2018-04-23 20:50:22
Previously I used Tochigiya (09327263), but it was a bit heavy feeling. I think that it was lighter than that and good ones were available.
This review is about item#9327227.
Creating a wooden box
4
From Japan
On 2015-09-22 13:15:39
There is size inscription, but I do not feel real if I actually buy it. I would like you to provide information that is necessary for purchasing to some extent, such as the standard load bearing capacity and the distance from the fulcrum in the vertical direction (such as hinge)
This review is about item#09327227.