Buy more than* S$200* and get FREE SHIPPING

  • Stay for The Upper Lid
  • Stay for The Upper Lid
  • Stay for The Upper Lid
  • Stay for The Upper Lid

Stay for The Upper Lid TM-28-1R

4.00 (1)
Item.#
09327236
Mfr.#
TM-28-1R
Package Qty.
1PC
Ship pack of
1
2.96 SGD
ADD TO CART
Shipped after 2017-05-26
Now we ship to...
...see all
Item Feature
Caution
When mounting with a countersunk screw or countersunk head rivet, please do some chamfering work on the side you are going to attach it to.
Model
With right
Dimensions C (mm)
9
Dimensions A (mm)
134
Material and Processing
Arm bracket SPCC/Cr (rivet) BSW/Sn-Co Cr colors (washer PA-primary colors
Purpose
Measuring instruments and communication equipment
Allowable Load (N[kgf])
63.8[6.5]
Dimensions B (mm)
67
Weight (g)
29
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Creating a wooden box
4
From Japan
On 2015-09-22 13:15:39
There is a size notation can not have realized that not try actually bought. We want you to provide the necessary information to the extent purchase there, such as the distance between the standard load-bearing and the fulcrum at the time of vertical (such as a hinge)
This review is about item#09327227.