Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Stay for The Upper Lid
  • Stay for The Upper Lid
  • Stay for The Upper Lid
  • Stay for The Upper Lid

Stay for The Upper Lid TM-28-2L

4.00 (1)
Item.#
09327245
Mfr.#
TM-28-2L
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
When mounting with a countersunk screw or countersunk head rivet, please do some chamfering work on the side you are going to attach it to.
Allowable Load (N[kgf])
58.9[6]
Dimensions B (mm)
53
Weight (g)
20
Material and Processing
Arm bracket SPCC/Cr (rivet) BSW/Sn-Co Cr colors (washer PA-primary colors
Purpose
Measuring instruments and communication equipment
Dimensions C (mm)
7
Dimensions A (mm)
106
Model
With left
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Creating a wooden box
4
From Japan
On 2015-09-22 13:15:39
There is size inscription, but I do not feel real if I actually buy it. I would like you to provide information that is necessary for purchasing to some extent, such as the standard load bearing capacity and the distance from the fulcrum in the vertical direction (such as hinge)
This review is about item#09327227.