Buy more than* S$200* and get FREE SHIPPING

  • Stay
  • Stay
  • Stay
  • Stay

Stay TM-58-L

5.00 (1)
Item.#
09327263
Mfr.#
TM-58-L
Package Qty.
1PC
Ship pack of
1
4.39 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
When mounting with a countersunk screw or countersunk head rivet, please do some chamfering work on the side you are going to attach it to.
Allowable Load (N[kgf])
98.1[10]
Model
With left
Purpose
Cabinet, game machines, etc.
Weight (g)
67
Material and Processing
(Arm L-shaped mounting bracket and Circular mounting bracket) SPCC/Cr (semi-tubular rivet flat) BSW/Sn-Co Cr colors Flat washer / PA-
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Opening and closing of the upper lid of the tackle BOX
5
From Japan
On 2013-09-04 14:23:57
Are used for storage of fishing equipment, but was mounted so that it can be held in a state of opening the lid of the Plano tackle BOX, it is also very useful without taking space. It also used in the sea, but the occurrence of rust was worried it does not have at the moment.
This review is about item#09327272.