Buy more than* S$200* and get FREE SHIPPING

  • Stay
  • Stay
  • Stay
  • Stay

Stay TM-60-L

5.00 (2)
Item.#
09327324
Mfr.#
TM-60-L
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
When mounting with a countersunk screw or countersunk head rivet, please do some chamfering work on the side you are going to attach it to.
Unlocking Force [kgf]
About 32.4 [3.3]
Allowable Load (N[kgf])
About 39.2[4]
Model
With left
Purpose
Cabinets, furniture, audio equipment etc.
Material and Processing
(Circular bracket and L Bracket / arm) SPCC/Cr (Rivet A-C) BSW/Sn-Co Cr colors (Rivet B) SWRM/Cr (nylon washer )PA /[ primaries color] (leaf spring ) SUP/Cr (Flat washers) SPCC/Ni (ball) / SUJ-
Weight (g)
122.5
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It replaced because the existing one was broken.
5
From Japan
On 2014-03-03 17:45:26
It was nice to be firm.
This review is about item#09327333.
Wooden large-sized garbage stocker with width 1600 mm is installed right and left on the top lid.
5
From Japan
On 2013-05-10 21:33:09
Although I wanted to make it a stainless steel product if possible, I purchased steel because I did not use it and I was not sure if it would work well from the weight of the top cover but there was a sense of quality in the finish of the surface, I could secure firmly at the intermediate position and it was perfectly functional as well. Besides buying small size small size one for left and right and front cover, these are not attached yet, but it is quite good. DIY makes various things, there are many kinds of products not dealt with in the home center, so if the price is cheap, I would like to continue to use it. In addition, I purchased a car plug for the car inspection next year, but I was able to buy it cheaper than others. I think that it is a good shop.
This review is about item#09327324.