Buy more than* S$200* and get FREE SHIPPING

  • Stay for The Upper Lid
  • Stay for The Upper Lid
  • Stay for The Upper Lid
  • Stay for The Upper Lid

Stay for The Upper Lid TM-60-R

5.00 (2)
Item.#
09327333
Mfr.#
TM-60-R
Package Qty.
1PC
Ship pack of
1
8.08 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Caution
When mounting with a countersunk screw or countersunk head rivet, please do some chamfering work on the side you are going to attach it to.
Unlocking Force [kgf]
About 32.4 [3.3]
Allowable Load (N[kgf])
About 39.2[4]
Model
With right
Purpose
Cabinets, furniture, audio equipment etc.
Material and Processing
(Circular bracket and L Bracket / arm) SPCC/Cr (Rivet A-C) BSW/Sn-Co Cr colors (Rivet B) SWRM/Cr (nylon washer )PA /[ primaries color] (leaf spring ) SUP/Cr (Flat washers) SPCC/Ni (ball) / SUJ-
Weight (g)
122.5
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It was replaced because the existing product is broken.
5
From Japan
On 2014-03-03 17:45:26
I'm glad to have been firm.
This review is about item#09327333.
Left and right installation on the upper lid of the wooden large garbage stocker of width 1600mm.
5
From Japan
On 2013-05-10 21:33:09
Although I wanted to stainless steel products if possible, in part have never used, as seen from the weight of the upper lid, but purchased a steel because there was no certainty whether to work well, there is a sense of quality in the finish of the surface, There was no perfect also functional and can be firmly fixed in the middle position. Purchased other to also fit one size for the small things left, right, and the front lid of the size, but these are not yet installed, quite good. DIY has made a lot of things, since the goods which are not handled in the hardware store is a wide, if the price is cheaper, I would like to be allowed to use in the future. Incidentally, was also preceded buy car plug of vehicle inspection next year, it was able to purchase other than low cost. I think that's a good shop.
This review is about item#09327324.