Buy more than* S$200* and get FREE SHIPPING

  • The Multi-Stage Type Stop Stay for Upper Lid
  • The Multi-Stage Type Stop Stay for Upper Lid
  • The Multi-Stage Type Stop Stay for Upper Lid
  • The Multi-Stage Type Stop Stay for Upper Lid
  • The Multi-Stage Type Stop Stay for Upper Lid

The Multi-Stage Type Stop Stay for Upper Lid TM-89-R

3.00 (1)
Item.#
09327342
Mfr.#
TM-89-R
Package Qty.
1PC
Ship pack of
1
10.18 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Measuring instruments and control equipment
Weight (g)
80
Material and Processing
(Mounting bracket) SUS304/barrel-polishing (arm) SUS304/buff polish (axis, leaf spring ,spacer) SUS304/- (washer) PA/- (ball) SUJ/-
Allowable Load (N[kgf])
88.3[9]
Model
With right
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Decorative window
3
From Japan
On 2017-07-28 20:36:58
Purchase to use for small glass window stay Abandoning use because it requires a good power to unlock I do not understand without looking at the real thing.
This review is about item#9327351.