Buy more than* S$200* and get FREE SHIPPING

  • One Touch Stay
  • One Touch Stay
  • One Touch Stay
  • One Touch Stay
  • One Touch Stay

One Touch Stay TM-50-1

4.33 (3)
Item.#
09327421
Mfr.#
TM-50-1
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material and Processing
(Cover U bracket) SPCC / painting (arm stopper L bracket) SPCC / Cr (based cam) SPCC / Zn "brown" (rivet A) SUM / Zn (rivet B) SUM / Cr (washer) PA / - (cushion) felt / white (rivet C) SWRM / Cr
Dimensions A (mm)
117
Allowable Load (N[kgf])
98.1[10]
Weight (g)
72
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Mounting on the lid of the storage box.
5
From Japan
On 2017-10-21 14:04:41
It was easy to install and was a good item for the price. I would like to purchase again.
This review is about item#9327421.
On the top of the boat deck
3
From Japan
On 2015-09-08 14:40:16
I could use it without any problems. Since it was locked so as not to close it, you can take out what is inside with both hands. I misunderstood a bit, but when I close it I have resistance, I thought I would close slowly, but a butane! It closes. There is no speed reduction effect.
This review is about item#09327437.
On the door of my own shelf
5
From Japan
On 2013-10-08 21:54:48
I installed it on my own shelf, but I am satisfied because it moves strongly and firmly. The price and the speed of delivery are satisfactory.
This review is about item#09327437.