Buy more than* S$200* and get FREE SHIPPING

  • One Touch Stay Heavy
  • One Touch Stay Heavy
  • One Touch Stay Heavy
  • One Touch Stay Heavy

One Touch Stay Heavy TM-70A-1L

4.67 (3)
Item.#
09327525
Mfr.#
TM-70A-1L
Package Qty.
1PC
Ship pack of
1
34.13 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Allowable Load (N[kgf])
294[30]
Weight (g)
385
Model
Leftwith
Purpose
Machine tools, control devices, etc.
Dimensions E (mm)
12
Dimension F (mm)
13.7
Caution
Use correctly the stay mounting method with reference to the examples. If you make mistake in mounting (right and left, up and down), it may loose normal functioning capacity, so please be careful. 2pcs cannot be used simultaneously.
Dimensions B (mm)
(Retracted) 199
Dimensions A (mm)
(Stop time) 310
Application
Machine tools, control devices, etc.
Dimensions C (mm)
25
Dimensions D (mm)
12
Material and Processing
(Shaft stopper shaft) S15C / Cr (arm A) STKMR / Cr (arm B stopper stopper bracket mounting plate washer) SPCC / Cr (wave washer) SUS304 / -
Caution
Use correctly the stay mounting method with reference to the examples. If you make mistake in mounting (right and left, up and down), it may loose normal functioning capacity, so please be careful. 2pcs cannot be used simultaneously.
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Home delivery time
4
From Japan
On 2017-02-05 10:17:30
Making is very firm, just the distinction between left and right is to understand at the time of order hesitation, I think that easy to understand and figure there.
This review is about item#9327577.
Camper simple table of
5
From Japan
On 2016-02-01 20:55:17
So is the firm making was. In the rapid movement it is likely safe to use, not that close (release direction).
This review is about item#09327577.
Stay for the housing cover
5
From Japan
On 2013-07-11 17:05:04
Very easy to use and good design, I like so inexpensive.
This review is about item#09327577.