Buy more than* S$200* and get FREE SHIPPING

  • One Touch Stay Heavy
  • One Touch Stay Heavy
  • One Touch Stay Heavy
  • One Touch Stay Heavy

One Touch Stay Heavy TM-70B-1L

4.67 (3)
Item.#
09327534
Mfr.#
TM-70B-1L
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Allowable Load (N[kgf])
294[30]
Dimensions C (mm)
25
Dimensions D (mm)
12
Dimensions B (mm)
(at the time of storage) 199
Dimensions A (mm)
(at the time of a stop) 310
Caution
Use correctly the stay mounting method with reference to the examples. If you make mistake in mounting (right and left, up and down), it may loose normal functioning capacity , so please be careful. 2pcs cannot be used simultaneously .
Application
Machine tools, control devices, etc.
Dimensions E (mm)
12
Dimension F (mm)
13.7
Weight (g)
385
Model
With left
Material and Processing
(Shaft, stopper-shaft) S15 C/Zn (arm A) STKMR/Zn (arm B, stopper, stopper bracket, washer, mounting plate) SPCC/Zn (wave washer) SUS304/-
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
At the time of delivery
4
From Japan
On 2017-02-05 10:17:30
Making is very solid, I think that it is easy to understand distinction between right and left when ordering, if there is a figure, it is easy to understand.
This review is about item#9327577.
Camper's simplified table
5
From Japan
On 2016-02-01 20:55:17
It is very solid making. With rapid movements (release direction) it will not close and it seems to be used with confidence.
This review is about item#09327577.
Stay for storage lid
5
From Japan
On 2013-07-11 17:05:04
I liked it because it is good in design and very easy to use and inexpensive.
This review is about item#09327577.