Buy more than* S$200* and get FREE SHIPPING

  • Gas Springs
  • Gas Springs
  • Gas Springs
  • Gas Springs
  • Gas Springs

Gas Springs TM-150-150-40

4.20 (5)
Item.#
09327683
Mfr.#
TM-150-150-40
Package Qty.
1PC
Ship pack of
1
33.14 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Durability
More than 30000 times
Allowable Temperature (degreeC)
-20 - 80
Dimensions B (mm)
376
Weight (g)
394.4
Dimensions C (mm)
343
Precautions for Use
1. Do not attempt to incinerate or disassemble. 2.Do not apply bending load. 3. Please use the gas spring according to the weight of the object. 4. Put the piston rod on the bottom side and mount. 5. Please do not use it in places of ra
Tensile Strength (kN [kgf])
More than 4.91 [500]
Application
OA equipment, medical equipment, machine tools , etc.
Dimensions A (mm)
526
Material (toothed washer)
392.3(40Kgf)
Material and Processing
(Body) BSP/paint application (black) (rod) SUS304/-
Specification
Characteristic repulsion Fa N(Kgf):392.3+/-30(40+/-3) Fb N(Kgf):535.4(54.6)
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Opening and closing auxiliary of a large door
4
From Japan
On 2016-04-06 18:15:08
Since the reaction force than we thought was not short of had a hard time mounting angle setting, but can now be opened and closed well. The following is like using the stronger of the reaction force.
This review is about item#09327674.
Use as repair parts of the machinery of the cover up and down for the auxiliary spring.
5
From Japan
On 2014-12-11 19:57:08
Product is not a problem. Good life (security number of operations) has been specified.
This review is about item#09327701.
Auxiliary of the opening and closing of the tent frame of the gull-wing type
5
From Japan
On 2014-05-20 22:51:31
I There are good things that have helped us so lightly up
This review is about item#09327701.
For the door of the kitchen for heat equipment
3
From Japan
On 2013-09-26 13:38:14
It is also satisfied with the easy to handle price basis in the lightweight
This review is about item#09327683.
For the protrusion of the skylight
4
From Japan
On 2013-04-25 16:42:29
Use the skylight, to just good taking allowances
This review is about item#09327656.