Buy more than* S$200* and get FREE SHIPPING

  • Gas Springs
  • Gas Springs
  • Gas Springs
  • Gas Springs
  • Gas Springs

Gas Springs TM-150-200-20

4.20 (5)
Item.#
09327692
Mfr.#
TM-150-200-20
Package Qty.
1PC
Ship pack of
1
33.14 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Durability
More than 30000 times
Allowable Temperature (degreeC)
-20 - 80
Material (toothed washer)
196.1(20Kgf)
Dimensions B (mm)
466
Weight (g)
485.6
Material and Processing
(Main part) BSP/paint application (black) (rod) SUS304/-
Tensile Strength (kN [kgf])
More than 4.91 [500]
Application
OA equipment, medical equipment, machine tools , etc.
Dimensions C (mm)
433
Dimensions A (mm)
666
Specification
Characteristic repulsion Fa N(Kgf):196.1+/-20(20+/-2) Fb N(Kgf):268.7(27.4)
Precautions for Use
*1. Please do not disassemble or throw into open flames. *2.Please do not hang any curved loads. *3. Please use gas springs according to body weight. *4. Put the piston rod on the bottom side and mount. *5. Please do not use it in places of rain, water, or dust. *6. Please set the door stopper or supporting bar if you plan on leaving it out for long periods of time. *7. In order to prevent damage and curving done to the piston rod and cylinder, please avoid impact. *8. Please make sure no paints, vinyl, or any other foreign objects get stuck on the piston rod. *9. Please do not rotate the piston rod and cylinder in their fully extended state. When rotating, please bring the piston rod into its condensed state.
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Opening and closing auxiliary of a large door
4
From Japan
On 2016-04-06 18:15:08
Since the reaction force than we thought was not short of had a hard time mounting angle setting, but can now be opened and closed well. The following is like using the stronger of the reaction force.
This review is about item#09327674.
Use as repair parts of the machinery of the cover up and down for the auxiliary spring.
5
From Japan
On 2014-12-11 19:57:08
Product is not a problem. Good life (security number of operations) has been specified.
This review is about item#09327701.
Auxiliary of the opening and closing of the tent frame of the gull-wing type
5
From Japan
On 2014-05-20 22:51:31
I There are good things that have helped us so lightly up
This review is about item#09327701.
For the door of the kitchen for heat equipment
3
From Japan
On 2013-09-26 13:38:14
It is also satisfied with the easy to handle price basis in the lightweight
This review is about item#09327683.
For the protrusion of the skylight
4
From Japan
On 2013-04-25 16:42:29
Use the skylight, to just good taking allowances
This review is about item#09327656.