Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Guard Handle
  • Guard Handle
  • Guard Handle

Guard Handle THA-212-1

5.00 (4)
Item.#
09328006
Mfr.#
THA-212-1
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Application
Measuring instruments and communication equipment
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Handle part of product
5
From Japan
On 2017-06-20 15:47:43
I purchased it several times, but I like it simple and durable.
This review is about item#9328042.
It is used for the panel of wide area preselector.
5
From Japan
On 2017-04-15 20:31:53
It is exactly the size good for a panel of 50 mm width. It is even better if the mounting screw is 3 mm.
This review is about item#9328024.
Circuit design (misoperation prevention)
5
From Japan
On 2016-11-19 23:24:03
This size is unlikely other thankfulness. Both finish and accuracy are satisfactory.
This review is about item#9328006.
We use additional processing and processing to the handle of the product.
5
From Japan
On 2013-07-16 10:44:09
This item has a setting of multiple sizes regarding material and pitch, I think that it is easy to use, but because we need low height, here we are using additional processing separately. Since the processing fee there is higher than the price of the commodity, I think that it is very appreciated when it becomes a system which can specify the height. Is it possible to request such special orders? I think it depends on the quantity ...
This review is about item#09328024.