Buy more than* S$200* and get FREE SHIPPING

  • Guard Handle
  • Guard Handle
  • Guard Handle

Guard Handle THA-212-2

5.00 (3)
Item.#
09328024
Mfr.#
THA-212-2
Package Qty.
1PC
Ship pack of
1
2.44 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Application
Measuring instruments and communication equipment
Dimensions A (mm)
37
Vertical Allowable Load N [kgf]
157[16.0]
Material and Processing
BSBM/Cr
Weight (g)
6.8
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
広域プリセレクターのパネルに使用します。
5
From Japan
On 2017-04-15 20:31:53
50mm幅のパネルに丁度良い寸法です。取り付けネジは3mmであればもっと良いですね。
This review is about item#9328024.
Circuit design (error prevention)
5
From Japan
On 2016-11-19 23:24:03
This size is grateful no other. No satisfactory to both finish and precision.
This review is about item#9328006.
And the additional processing and are used to working to the handle of the product.
5
From Japan
On 2013-07-16 10:44:09
This item, material, there is a set of multiple size with respect to pitch, but I think that it was easy to use, because it requires low ones of height, in here, we use subjected to a separate additional processing. Because the more expensive commodity prices towards the there of processing fees, think that is very welcome when it comes to a system that allows you to specify the height. Will possible request of such a special order. I think it also depends on the quantity, but ...
This review is about item#09328024.