Buy more than* S$200* and get FREE SHIPPING

  • Flush Lever Handle Latch
  • Flush Lever Handle Latch
  • Flush Lever Handle Latch
  • Flush Lever Handle Latch
  • Flush Lever Handle Latch
  • Flush Lever Handle Latch

Flush Lever Handle Latch THA-505-1K

Item.#
09328566
Mfr.#
THA-505-1K
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Dimension H (mm)
25.4
Dimensions L (mm)
117
Weight (g)
242
Dimensions N (mm)
104
Dimensions B (mm)
100.5
Dimensions D (mm)
32
Dimension F (mm)
128
Compatible Panel Thickness (mm)
t0.8 to t2.3
Material and Processing
(Case handle) ZDC / Cr (Sachiraito) (packing) elastomer / black (shaft mounting bracket) ZDC / Zn (pin) SUS304 / - (rotation restricting cam) SPCC / Zn (washer Round head Phillips screw) S / Zn (lock) SUS, ZDC / -, Zn (key) BSP / Ni
Dimension K(mm)
27
Dimension G(mm)
18.5
Dimensions J (mm)
116
Dimensions C (mm)
25.5
Dimensions E (mm)
74.19
Key
Yes
Dimensions A (mm)
142
Purpose
Power board, distribution board, control panel, communications equipment, and OA equipment etc.
Specification
By calibration of rotation regulation cam, you can switch to right and left rotation. Anytime key can be inserted and removed. (2 points excluded)