Buy more than* S$200* and get FREE SHIPPING

  • Flush Lever Handle Latch
  • Flush Lever Handle Latch
  • Flush Lever Handle Latch
  • Flush Lever Handle Latch
  • Flush Lever Handle Latch
  • Flush Lever Handle Latch

Flush Lever Handle Latch THA-505-2K

Item.#
09328584
Mfr.#
THA-505-2K
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
78.5
Dimensions D (mm)
28
Dimension F (mm)
105
Compatible Panel Thickness (mm)
t0.8 to t2.3
Dimension K(mm)
24
Dimension G(mm)
18
Dimensions J (mm)
94
Dimensions C (mm)
25
Material and Processing
(Case handle) ZDC / Cr (Sachiraito) (packing) CR / black (shaft mounting bracket) ZDC / Zn (pin) SUS304 / - (rotation regulating cam) SPCC / Zn (Washer Round head Phillips screw) S / Zn (lock) SUS, ZDC / -, Zn (key) BSP / Ni
Dimensions E (mm)
58.63
Key
Yes
Dimensions A (mm)
119
Dimension H (mm)
23
Dimensions L (mm)
95
Weight (g)
200
Dimensions N (mm)
82
Description
The handle of the lock cylinder type. It's by adding a waterproof eliminates the operation difficulties due to the resistance of the studs.
Specification
By calibration of rotation regulation cam, you can switch to right and left rotation. Anytime key can be inserted and removed.(2 points excluded)