Buy more than* S$200* and get FREE SHIPPING

  • Flush Lever Handle Latch
  • Flush Lever Handle Latch
  • Flush Lever Handle Latch
  • Flush Lever Handle Latch
  • Flush Lever Handle Latch
  • Flush Lever Handle Latch

Flush Lever Handle Latch THA-505-2

Item.#
09328593
Mfr.#
THA-505-2
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension H (mm)
23
Dimensions L (mm)
95
Weight (g)
190
Dimensions N (mm)
82
Dimensions B (mm)
78.5
Dimensions D (mm)
28
Dimension F (mm)
105
Compatible Panel Thickness (mm)
t0.8 to t2.3
Material and Processing
(Case handle) ZDC/Cr (Serch Light)(packing) CR/black(shaft mounting bracket) ZDC/Zn(pin) SUS304/-(rotation regulating cam) SPCC/Zn(Washer Round head Phillips screw) S/Zn(lock) SUS, ZDC/-, Zn(key) BSP/Ni
Dimension K(mm)
24
Dimension G(mm)
18
Dimensions J (mm)
94
Dimensions C (mm)
25
Dimensions E (mm)
58.63
Key
None
Dimensions A (mm)
119
Purpose
Power board, distribution board, control panel, communications equipment, and OA equipment etc.
Specification
By calibration of rotation regulation cam, you can switch to right and left rotation. Anytime key can be inserted and removed. (2 points excluded)