Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Flush Lever Handle Latch
  • Flush Lever Handle Latch
  • Flush Lever Handle Latch
  • Flush Lever Handle Latch
  • Flush Lever Handle Latch
  • Flush Lever Handle Latch

Flush Lever Handle Latch THA-505-3K

Item.#
09328602
Mfr.#
THA-505-3K
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Dimension H (mm)
23
Dimensions L (mm)
62
Weight (g)
172
Dimensions N (mm)
49
Dimensions B (mm)
45.5
Dimensions D (mm)
28
Dimension F (mm)
72
Compatible Panel Thickness (mm)
t0.8 to t2.3
Material and Processing
(Case handle) ZDC / Cr (Sachiraito) (packing) CR / black (shaft mounting bracket) ZDC / Zn (pin) SUS304 / - (rotation restricting cam) SPCC / Zn (washer Round head Phillips screw) S / Zn (lock) SUS, ZDC / -, Zn (key) BSP / Ni
Dimension K(mm)
24
Dimension G(mm)
18
Dimensions J (mm)
61
Dimensions C (mm)
25
Dimensions E (mm)
35.29
Key
Yes
Dimensions A (mm)
86
Purpose
Power board, distribution board, control panel, communications equipment, and OA equipment etc.
Specification
By calibration of rotation regulation cam, you can switch to right and left rotation. Anytime key can be inserted and removed. (2 points excluded)