Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Flush Lever Handle Latch
  • Flush Lever Handle Latch
  • Flush Lever Handle Latch
  • Flush Lever Handle Latch
  • Flush Lever Handle Latch
  • Flush Lever Handle Latch

Flush Lever Handle Latch THA-505-3

Item.#
09328611
Mfr.#
THA-505-3
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
25
Dimensions E (mm)
35.29
Key
None
Dimensions A (mm)
86
Dimension H (mm)
23
Dimensions L (mm)
62
Weight (g)
160
Dimensions N (mm)
49
Purpose
Power board, distribution board, control panel, communications equipment, and OA equipment etc.
Dimensions B (mm)
45.5
Dimensions D (mm)
28
Dimension F (mm)
72
Compatible Panel Thickness (mm)
t0.8 to t2.3
Dimension K(mm)
24
Dimension G(mm)
18
Dimensions J (mm)
61
Specification
By calibration of rotation regulation cam, you can switch to right and left rotation. Anytime key can be inserted and removed. (2 points excluded)
Material and Processing
(Case handle) ZDC/Cr (Serch Light)(packing) CR/black(shaft mounting bracket) ZDC/Zn(pin) SUS304/-(rotation regulating cam) SPCC/Zn(Washer Round head Phillips screw) S/Zn(lock) SUS, ZDC/-, Zn(key) BSP/Ni