Buy more than* S$200* and get FREE SHIPPING

  • Flush Lever Handle Latch
  • Flush Lever Handle Latch
  • Flush Lever Handle Latch
  • Flush Lever Handle Latch
  • Flush Lever Handle Latch
  • Flush Lever Handle Latch

Flush Lever Handle Latch THA-405S-2K

Item.#
09328636
Mfr.#
THA-405S-2K
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Dimensions E (mm)
18.7
Key
No.2200
Dimensions A (mm)
114
Dimension K(mm)
23
Dimension G(mm)
10
Dimensions J (mm)
11.5
Dimensions N (mm)
35.5
Dimensions C (mm)
21
Dimensions B (mm)
28
Material and Processing
(Case handle) SCS14 / buffing (shaft) SCS14 / barrel polishing (bracket rotation restricting cam lock washer square hole, flat washer) SUS304 / - (packing) CR / black (O-ring) NBR / black (hexagon bolts and pan head screws) SUS / - (key) BSP / Ni
Dimensions D (mm)
62.5
Dimension F (mm)
25.2
Dimension H (mm)
95
Dimensions L (mm)
8
Weight (g)
324
Dimension Q(mm)
96
Dimensions p (mm)
24
Dimension S (mm)
83.5
Purpose
Power board, distribution board, control panel, communications equipment, and OA equipment etc.
Specification
Left and right combined type by recombination of the rotation regulating cam (Recombinant is easy.) Available to lock by rotate 90 degrees to the right. Using o-ring, waterproof type.