Buy more than* S$200* and get FREE SHIPPING

  • Flush Handle Latch
  • Flush Handle Latch
  • Flush Handle Latch
  • Flush Handle Latch
  • Flush Handle Latch
  • Flush Handle Latch

Flush Handle Latch THA-540-1K(No.200)

3.00 (1)
Item.#
09328706
Mfr.#
THA-540-1K(No.200)
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Key Number
No.200
Material and Processing
(Base handle latch) ZDC / Cr (Sachiraito) (latch cover) SUS304 / barrel polishing (studs) SPCC / Zn (Washer Round head Phillips screw-hole cross with pan head screws) S / Zn (washer-One) SPCE / Zn (lock) SUS, ZDC / -, Zn (key
Weight (g)
354
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
In the meter box of the apartment
3
From Japan
On 2014-06-19 09:56:56
The finished touch feeling is also Good. However, since the spring is splashing type, the sound when opening it is big.
This review is about item#09328733.