Buy more than* S$200* and get FREE SHIPPING

  • Flush Handle Latch
  • Flush Handle Latch
  • Flush Handle Latch
  • Flush Handle Latch
  • Flush Handle Latch
  • Flush Handle Latch

Flush Handle Latch THA-540-3K(No.200)

3.00 (1)
Item.#
09328742
Mfr.#
THA-540-3K(No.200)
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Key Number
No.200
Purpose
Power board, distribution board, OA equipment, and chassis etc.
Weight (g)
160
Material and Processing
(Base handle latch) ZDC/Cr (Search Light) (latch cover) SUS304/barrel polishing(Clasp) SPCC/Zn (Washer Round head Phillips screw-hole cross with pan head screws) S/Zn (washer-One) SPCE/Zn (lock) SUS, ZDC/-, Zn(Key)BSP/Ni
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
In the meter box of the apartment
3
From Japan
On 2014-06-19 09:56:56
The finished touch feeling is also Good. However, since the spring is splashing type, the sound when opening it is big.
This review is about item#09328733.