Buy more than* S$200* and get FREE SHIPPING

  • Key Handle
  • Key Handle
  • Key Handle

Key Handle THA-307J

4.60 (15)
Item.#
09328891
Mfr.#
THA-307J
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material and Processing
(Body / axis) SCS13 /- (Cap) Hyaline / SUS304 (Stopper, snap ring, PIN, plate nut, flat washer, hexagonal nut, spring washer) SUS304 /- (Spring, ring washer) SUS304-WP /- (Packing) CR / black (O-rings) NBR / black (key handle) ZDC/Cr (Key ring) S/Ni
Specification
Left-right combination use type. 90 degree rotation. Water proof.
Weight (g)
100
Application
Outdoor switchboard, distribution board, control panel, etc.
Customer Reviews
5 star 12
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.60
15 Customer Reviews
The reviews are automatic translation.
Electrical construction
4
From Japan
On 2017-03-15 19:30:39
Shape and surface treatment were also beautiful. Also, it was cheap and good.
This review is about item#9328891.
Communication switchboard opening and closing door
5
From Japan
On 2017-02-23 01:24:59
There is no problem in opening and closing at all. Because it is cheap, I purchased 1 piece one by one.
This review is about item#09328891.
Used for equipment maintenance and inspection
5
From Japan
On 2016-09-29 16:13:11
The size of the handle part is not too big, it is just a good size. The shape is good and the operation feeling is good.
This review is about item#9328891.
When the door is opened
5
From Japan
On 2016-07-21 16:22:40
The surface treatment is also beautiful, this price is amazing. Of course there was no problem in using it, it was really good.
This review is about item#09328891.
To open and close the meter box of apartment
5
From Japan
On 2016-05-20 16:19:21
There was no Me handle on the home center, so I found your company on the net and I was able to find this product. I also understood the name of the item here. I did not know whether it fits to the size of the groove that opens and closes and I bought the cheapest thing. I was surprised to receive orders while thinking that there are so cheap ones. The material was also solid and shiny and it was very beautiful. It is a wonderful thing that I feel sorry for such a price and it fits perfectly in the groove. I would like to ask someone else who lost the key handle in the future from now on I would like to ask (laugh) If there is something in the future, I will count on it. Thank you very much in the future. I'm really thankful to you.
This review is about item#09328891.
It is purchase because the key of the outdoor switchboard of the local meeting place was damaged.
5
From Japan
On 2016-05-07 18:36:26
It was a feeling of use as expected.
This review is about item#09328891.
Electric inspection
4
From Japan
On 2015-11-20 17:52:17
I could use it without problems.
This review is about item#09328891.
Opening and closing the board
1
From Japan
On 2015-08-13 18:56:38
I bought it because of cheapness but I got acquainted because I was rugged overall and heavy. I think whether the key handle is more compact
This review is about item#09328891.
Locking the power box in the park
5
From Japan
On 2015-05-08 09:33:00
I was worried whether it fits the current keyhole, but it was perfect. I want the specification of this handle beforehand at the time of purchase.
This review is about item#09328891.
Opening and closing of the lock of the store where the main plug valve of the water supply is installed
5
From Japan
On 2014-10-05 16:08:18
There is a sense of weight, you can open and close the lock smoothly with a firm handle. There is a sense of affordability to think that I truly sell at this price and profit will come out.
This review is about item#09328891.