Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Tomeme bracket
  • Tomeme bracket
  • Tomeme bracket

Tomeme bracket THA-198-3

Item.#
09329205
Mfr.#
THA-198-3
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
26
Dimensions A (mm)
97
Dimensions E (mm)
8.2
Application
Use with various handles in a set.
Dimension F (mm)
t3.2
Dimensions B (mm)
78
Material and Processing
SPCC/Zn
Weight (g)
52.4
Dimensions D (mm)
23