Buy more than* S$200* and get FREE SHIPPING

  • Knob
  • Knob
  • Knob
  • Knob

Knob THA-188-2

5.00 (2)
Item.#
09329257
Mfr.#
THA-188-2
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-07-03
Now we ship to...
...see all
Item Feature
Purpose
Door of small box and small equipment
Dimensions A1(mm)
phi10
Dimensions C (mm)
8
Dimensions D (mm)
28
Weight (g)
6.0
Material and Processing
(Knob) BSBM / Cr (nut) BSBM / Ni
Dimensions A1 (mm)
phi11
Dimensions B (mm)
20
Dimensions A (mm)
M3
Specification
Male thread
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
A knob for fine adjustment
5
From Japan
On 2016-10-13 19:32:38
Ideal for size to turn with your fingertips, I think that this type is the cheapest, even from a design point of view, it has a sense of quality, I have been using it for my products before.
This review is about item#9329266.
I used it for fixing the eyepiece part of the telescope.
5
From Japan
On 2015-08-21 21:11:57
Processing was very good, I liked the finished appearance. I also think about using it for other parts.
This review is about item#09329257.