Buy more than* S$200* and get FREE SHIPPING

  • Plane Latch
  • Plane Latch
  • Plane Latch
  • Plane Latch
  • Plane Latch
  • Plane Latch

Plane Latch THA-281-1

5.00 (2)
Item.#
09329284
Mfr.#
THA-281-1
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Key Number
No.282
Dimensions B (mm)
92
Dimensions D (mm)
63
Weight (g)
469
Application
Power board, distribution board, control board, related to vehicles, machine tool, etc.
Dimensions C (mm)
80
Dimensions E (mm)
83
Dimensions A (mm)
73
Specification
Right-type
Material and Processing
(Case / lever / rotor) ZDC / Cr (satin) (base / mounting bracket) SPCC / Zn (latch) ZDC / Cr (pan head screws) S / Zn (key) C3713 / Ni
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Since the nail broke, I replaced it.
5
From Japan
On 2015-02-27 21:15:03
It is very satisfying.
This review is about item#09329293.
Exchange of tool box handle of working vehicle
5
From Japan
On 2013-01-31 23:37:01
My nails broke so I made it new.
This review is about item#09329336.