Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Embedded Handle
  • Embedded Handle
  • Embedded Handle
  • Embedded Handle

Embedded Handle THA-195-2

5.00 (1)
Item.#
09329442
Mfr.#
THA-195-2
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
120.5
Dimensions A (mm)
120
Application
Measurement tool, controller, business equipment, etc.
Dimensions B (mm)
110
Weight (g)
82.8
Material and Processing
(Embedded handle) aluminum extrusions (A6063S T5) / anodized (white, Heyarain)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Handle of equipment
5
From Japan
On 2014-01-24 13:24:15
I use it conveniently
This review is about item#09327997.