Buy more than* S$200* and get FREE SHIPPING

  • Folding Handle
  • Folding Handle
  • Folding Handle
  • Folding Handle

Folding Handle THA-228-1

2.00 (1)
Item.#
09329591
Mfr.#
THA-228-1
Package Qty.
1PC
Ship pack of
1
11.51 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Purpose
Measuring instrument, audio,OA equipment and transportation equipment
Dimensions B (mm)
88
Weight (g)
87.0
Vertical Allowable Load N [kgf]
491[50]
Dimensions A (mm)
80
Material and Processing
(Washer / Grip) ZDC/Cr (satellite) (Spring) SUS304 /- (Shaft) SUS /- (Ball) SUJ /-
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
It will be utilized as a handling handle for a wooden box (devised product) of about 500 mm regular cube with special functions
2
From Japan
On 2015-11-12 18:18:44
I was aware of the mounting screws M4 that are to be filled in advance, but I worry somewhat whether I can withstand the loaded load by seeing the actual inbound items. It was a little discouraged because the threaded part was created as more robust one! The thickness / appearance of the horizontal gauge material of the grip part and the screw size of the mounting part have a slight sense of imbalance. If you have load test data on the manufacturer side but you can not afford to buy it now please let me know.
This review is about item#09329607.