Buy more than* S$200* and get FREE SHIPPING

  • Folding Handle
  • Folding Handle
  • Folding Handle
  • Folding Handle

Folding Handle THA-228-3

2.00 (1)
Item.#
09329616
Mfr.#
THA-228-3
Package Qty.
1PC
Ship pack of
1
12.81 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Purpose
Measuring instrument, audio,OA equipment and transportation equipment
Dimensions B (mm)
128
Weight (g)
103.9
Vertical Allowable Load N [kgf]
491[50]
Dimensions A (mm)
120
Material and Processing
(Washer / Handle) ZDC/Cr (satellite) (Spring) SUS304 /- (Shaft) SUS /- (Ball) SUJ /-
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Plans to use as a carrier for the handle of a wooden box of about 500mm positive cube with a special function (invented product)
2
From Japan
On 2015-11-12 18:18:44
A Although the mounting screws M4 to be filled in was not aware in advance stock in kind Somewhat worried about what will withstand the load load look. Screw mounting part Somewhat discouraged because it was created with something more sturdy! The thickness of the horizontal timbers of the grip portion / appearance and the screw size of the attachment portion will be the feeling of somewhat unbalanced. Not helpless and I bought too late, but the load test at the manufacturer side Please tell me if there is data.
This review is about item#09329607.