Buy more than* S$200* and get FREE SHIPPING

  • Coated Handle
  • Coated Handle
  • Coated Handle

Coated Handle THA-439-2

3.33 (3)
Item.#
09329634
Mfr.#
THA-439-2
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions A (mm)
31.5
Weight (g)
52.2
Dimensions C (mm)
80
Dimensions E (mm)
phi8
Dimension F (mm)
M5
Dimension H (mm)
R6
Dimension G(mm)
12
Dimensions B (mm)
30
Dimensions D (mm)
phi11
Material and Processing
(Handle) BSBM / Cr (coating) elastomer / Ivory
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Exchange of shelf handle
1
From Japan
On 2018-01-10 19:55:42
No way, I did not think screws were sold separately. It is unkind.
This review is about item#9329625.
Equipment renewal work
4
From Japan
On 2017-10-14 15:32:33
Detailed use conditions in the catalog, I could not make the selection easily.
This review is about item#9329625.
Handle of storage door of vanity.
5
From Japan
On 2017-06-07 14:05:38
If it is a bit heavy, dirt such as hand drapes may be deposited materialically? I was satisfied even if I found it because I was looking for a fitting pitch.
This review is about item#9329634.