Buy more than* S$200* and get FREE SHIPPING

  • Coated Handle
  • Coated Handle
  • Coated Handle

Coated Handle THA-439-4

4.50 (2)
Item.#
09329652
Mfr.#
THA-439-4
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Dimension F (mm)
M4
Dimension H (mm)
R4.5
Dimension G(mm)
8
Dimensions B (mm)
22
Dimensions D (mm)
phi9
Material and Processing
(Handle) BSBM / Cr (coating) elastomer / Ivory
Dimensions A (mm)
23.5
Weight (g)
16.9
Dimensions C (mm)
40
Dimensions E (mm)
phi6
Purpose
Measuring instruments and communication equipment
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Equipment renewal work
4
From Japan
On 2017-10-14 15:32:33
Detailed use conditions in the catalog, I could not make the selection easily.
This review is about item#9329625.
Handle of storage door of vanity.
5
From Japan
On 2017-06-07 14:05:38
If it is a bit heavy, dirt such as hand drapes may be deposited materialically? I was satisfied even if I found it because I was looking for a fitting pitch.
This review is about item#9329634.