Buy more than* S$200* and get FREE SHIPPING

  • H.G.Handle
  • H.G.Handle
  • H.G.Handle
  • H.G.Handle

H.G.Handle THA-273

4.75 (4)
Item.#
09329661
Mfr.#
THA-273
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Material and Processing
(handle main part and cap) AES/black
Weight (g)
56.6
Allowable Load (N[kgf])
78.5[8]
Application
OA equipment, business equipment, other various boxes, etc.
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Holder of the whiteboard stand
5
From Japan
On 2017-06-06 19:17:11
It was very nice and convenient to move the board, there are many similar handles, but I was impressed that this price can be used without problems with strength, it is very good.
This review is about item#9329661.
I feel refreshed.
5
From Japan
On 2016-09-17 04:56:41
I had not gotten a handle until now and it was difficult to open and close, but I installed it and made it neat.
This review is about item#09329661.
Doors, doors, others
4
From Japan
On 2014-04-21 13:23:17
You can use it in various places. The place where luxury feeling is necessary is useless, but it can be used other than that. Handles are mostly type requiring pilot holes, but this is a good place to install from the table and not to see the screw from above. Also, the important element, the price is also reasonable.
This review is about item#09329661.
Handle of dolly and drawer handle
5
From Japan
On 2013-10-11 00:10:13
It can be easily attached with two wood screws. It is a type that screws from the side that grasps the handle, so it can be installed on the side of the dolly or on the back side of the mounting surface where the hand can not extend. The feeling I have is also thick enough to hold it firmly, your hands will not hurt. Price is reasonable.
This review is about item#09329661.