Buy more than* S$200* and get FREE SHIPPING

  • Handle Pull
  • Handle Pull
  • Handle Pull

Handle Pull THA-158-1

5.00 (1)
Item.#
09329677
Mfr.#
THA-158-1
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Purpose
Measuring instruments, communication equipment and machine tool
Dimensions B (mm)
7
Weight (g)
77
Material and Processing
ZDC/Cr (Search Light)
Dimensions A1 (mm)
88
Dimensions A (mm)
80
Vertical Allowable Load N [kgf]
550[56.1]
Dimensions A1(mm)
90
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Take it for the drawer
5
From Japan
On 2014-10-25 18:45:29
I got it for the first time. It is heavy heavily, plating hairline is done, there is a high-class feeling. I think that this price is very cheap. I will also buy it next time.
This review is about item#09329713.