Buy more than* S$200* and get FREE SHIPPING

  • Casing Handle, Black
  • Casing Handle, Black
  • Casing Handle, Black

Casing Handle, Black THA-158B-1

Item.#
09329686
Mfr.#
THA-158B-1
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Material and Processing
ZDC / black
Dimensions A1(mm)
90
Dimensions B (mm)
7
Weight (g)
77
Vertical Allowable Load N [kgf]
550[56.1]
Dimensions A1 (mm)
88
Dimensions A (mm)
80
Purpose
Measuring instruments, communication equipment and machine tool