Buy more than* S$200* and get FREE SHIPPING

  • Casing Handle, Black
  • Casing Handle, Black
  • Casing Handle, Black

Casing Handle, Black THA-158B-2

Item.#
09329704
Mfr.#
THA-158B-2
Package Qty.
1PC
Ship pack of
1
7.87 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material and Processing
ZDC / black
Dimensions A (mm)
130
Vertical Allowable Load N [kgf]
550[56.1]
Dimensions A1 (mm)
138
Dimensions B (mm)
10
Weight (g)
122
Dimensions A1(mm)
140
Purpose
Measuring instruments, communication equipment and machine tool