Buy more than* S$200* and get FREE SHIPPING

  • Handle Pull
  • Handle Pull
  • Handle Pull

Handle Pull THA-158-3

5.00 (1)
Item.#
09329713
Mfr.#
THA-158-3
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Purpose
Measuring instruments, communication equipment and machine tool
Dimensions B (mm)
10
Weight (g)
149
Material and Processing
ZDC/Cr(Sachiraito)
Dimensions A1 (mm)
188
Dimensions A (mm)
180
Vertical Allowable Load N [kgf]
430[43.8]
Dimensions A1(mm)
190
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Take it for the drawer
5
From Japan
On 2014-10-25 18:45:29
I got it for the first time. It is heavy heavily, plating hairline is done, there is a high-class feeling. I think that this price is very cheap. I will also buy it next time.
This review is about item#09329713.