Buy more than* S$200* and get FREE SHIPPING

  • Casing Handle, Black
  • Casing Handle, Black
  • Casing Handle, Black

Casing Handle, Black THA-158B-3

Item.#
09329722
Mfr.#
THA-158B-3
Package Qty.
1PC
Ship pack of
1
9.10 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material and Processing
ZDC / black
Dimensions A1(mm)
190
Dimensions B (mm)
10
Weight (g)
149
Vertical Allowable Load N [kgf]
430[43.8]
Dimensions A1 (mm)
188
Dimensions A (mm)
180