Buy more than* S$200* and get FREE SHIPPING

  • XD Type Handle
  • XD Type Handle
  • XD Type Handle

XD Type Handle THA-132B-3

Item.#
09329801
Mfr.#
THA-132B-3
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Weight (g)
115
Vertical Allowable Load N [kgf]
800[81.5]
Application
Measuring instruments, communication equipment and machine tools, etc.
Material and Processing
BSBM / black
Dimensions A (mm)
100