Buy more than* S$200* and get FREE SHIPPING

  • Aluminum Handle
  • Aluminum Handle
  • Aluminum Handle

Aluminum Handle THA-417-1

Item.#
09329835
Mfr.#
THA-417-1
Package Qty.
1PC
Ship pack of
1
56.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Application
Medical equipment, food machine, vehicles, etc.
Allowable Load (N[kgf])
343 (35) / vertical
Dimensions A (mm)
520
Material and Processing
ALS / anodized (white)
Dimensions B (mm)
536
Weight (g)
538