Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Aluminum Handle
  • Aluminum Handle
  • Aluminum Handle

Aluminum Handle THA-417-2

Item.#
09329844
Mfr.#
THA-417-2
Package Qty.
1PC
Ship pack of
1
43.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Application
Medical equipment, food machine, vehicles, etc.
Allowable Load (N[kgf])
491(50)/vertical
Dimensions A (mm)
400
Material and Processing
ALS/anodized(white)
Dimensions B (mm)
416
Weight (g)
520