Buy more than* S$200* and get FREE SHIPPING

  • Grab Handle EC type
  • Grab Handle EC type
  • Grab Handle EC type

Grab Handle EC type THA-233-1

Item.#
09329896
Mfr.#
THA-233-1
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Food processor, OA equipment, office machines, etc.
Vertical Allowable Load kN (kgf)
1.57(160)
Weight (g)
143.8
Material and Processing
Finish SUS303 / Satena
Dimensions A (mm)
150