Buy more than* S$200* and get FREE SHIPPING

  • Grab Handle EC type
  • Grab Handle EC type
  • Grab Handle EC type

Grab Handle EC type THA-233-2

Item.#
09329905
Mfr.#
THA-233-2
Package Qty.
1PC
Ship pack of
1
15.07 SGD
ADD TO CART
Shipped after 2017-10-02
Now we ship to...
...see all
Item Feature
Purpose
Food processor, OA equipment, office machines, etc.
Dimensions A (mm)
130
Vertical Allowable Load kN (kgf)
1.86(190)
Material and Processing
Finish SUS303 / Satena
Weight (g)
127.5