Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Grab Handle EC type
  • Grab Handle EC type
  • Grab Handle EC type

Grab Handle EC type THA-233-3

Item.#
09329914
Mfr.#
THA-233-3
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Purpose
Food processor, OA equipment, office machines, etc.
Dimensions A (mm)
100
Vertical Allowable Load kN (kgf)
2.35(240)
Material and Processing
Finish SUS303 / Satena
Weight (g)
104.5