Buy more than* S$200* and get FREE SHIPPING

  • Grab Handle EC type
  • Grab Handle EC type
  • Grab Handle EC type

Grab Handle EC type THA-233-4

Item.#
09329923
Mfr.#
THA-233-4
Package Qty.
1PC
Ship pack of
1
11.64 SGD
ADD TO CART
Shipped after 2017-05-31
Now we ship to...
...see all
Item Feature
Purpose
Food processor, OA equipment, office machines, etc.
Vertical Allowable Load kN (kgf)
2.94(300)
Weight (g)
81.7
Material and Processing
Finish SUS303 / Satena
Dimensions A (mm)
70