Buy more than* S$200* and get FREE SHIPPING

  • Handle for Switchboard
  • Handle for Switchboard
  • Handle for Switchboard

Handle for Switchboard THA-5

4.50 (2)
Item.#
09329932
Mfr.#
THA-5
Package Qty.
1PC
Ship pack of
1
8.34 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material and Processing
ZDC/Cr
Weight (g)
98
Allowable Load (N[kgf])
587(60)/ vertical
Application
Measuring instruments and communication equipment
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Aluminum case lid handle
4
From Japan
On 2015-12-08 15:04:26
It was good to tell you a good thing
This review is about item#09329932.
Mounting on precision machined parts
5
From Japan
On 2014-10-08 16:00:54
Until now, I have bought almost every month, but the quality of the product is stable, and it can be used with confidence. However, in the case of long-term continued purchase, I feel that prices should be lowered a little more. ,
This review is about item#09329932.