Buy more than* S$200* and get FREE SHIPPING

  • Grab Handle Stainless steel
  • Grab Handle Stainless steel
  • Grab Handle Stainless steel

Grab Handle Stainless steel THA-424-3

Item.#
09329957
Mfr.#
THA-424-3
Package Qty.
1PC
Ship pack of
1
20.89 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Kitchen, food-related and medical equipment, ships, vehicles, etc.
Dimension G(mm)
20
Dimensions B (mm)
29
Dimensions D (mm)
6
Dimensions A (mm)
120
Weight (g)
85
Dimensions J (mm)
5.5
Dimensions C (mm)
30
Dimensions E (mm)
5
Dimension F (mm)
105
Dimension H (mm)
16
Material and Processing
SCS13 / buffing