Buy more than* S$200* and get FREE SHIPPING

  • Pipe Handle
  • Pipe Handle
  • Pipe Handle

Pipe Handle THA-247-2

Item.#
09330011
Mfr.#
THA-247-2
Package Qty.
1PC
Ship pack of
1
70.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Material and Processing
SUS304 / (handle) buffing, (boss) dough
Dimensions B (mm)
100
Weight (g)
520
Allowable Load (N[kgf])
981 (100) / vertical
Dimensions A (mm)
400
Application
Related to kitchen food, freezer, medical equipment, chemical instrument, other general industrial machinery, etc.