Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Stainless Panel Handle
  • Stainless Panel Handle
  • Stainless Panel Handle

Stainless Panel Handle THA-239-2

4.67 (6)
Item.#
09330045
Mfr.#
THA-239-2
Package Qty.
1PC
Ship pack of
1
17.15 SGD
ADD TO CART
Shipped after 2017-05-10
Now we ship to...
...see all
Item Feature
Dimensions E (mm)
50
Dimensions A (mm)
238
Caution
Parts are not included.
Dimension B (phi mm)
12
Material and Processing
SUS304 / buffing
Dimensions D (mm)
10
Weight (g)
266.4
Dimensions C
M8
Purpose
Power board, distribution board, control panel, etc.
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
The handle of the conveyor cover
5
From Japan
On 2016-06-13 18:32:16
Cosmetic washer was also very helpful in the set.
This review is about item#09330255.
Various furniture (drawers), use a metal case, etc.
5
From Japan
On 2016-02-05 06:47:58
Handle of this hand is not handled in the hardware store, there is no way to only purchase of mail order to obtain. Also purchased for the handle of the metal case this time. The result was a satisfactory finish.
This review is about item#09330063.
Drawer handle
3
From Japan
On 2015-09-17 11:15:11
I put in the drawer of the handle. I impression of the products feel thick in the photograph, but actually it was Komaka'. Be attached to the drawer, it is a little Hinmoto feeling. Not unavoidable because the price basis was cheap.
This review is about item#09330754.
Handle for the transport of the vacuum tube amplifier
5
From Japan
On 2015-08-11 21:30:17
Price, we are satisfied with the quality of both.
This review is about item#09330142.
The handle of the door
5
From Japan
On 2014-09-26 14:12:17
Good quality feel in the finish shiny is. Screws will be saved that it (the size specified) attached.
This review is about item#09330797.
Repair of the tool box
5
From Japan
On 2013-05-17 18:47:18
In making polite, parentheses well handle was healed. I was saved.
This review is about item#09330851.